
16 Port PS/2 USB KVM
Mfr # CS1716A
Zoro # G516424335
product price: $866.99
/ea
Free Shipping & Returns
Key Features
Max. Resolution
2048 x 1536
Mount Type
Rack-mountable
Height
1.7 in
Package Contents
CS1708A 16-Port PS/2 USB KVM Switch, 1x KVM Switch with Standard Rack Mounting Kit, 2x Custom KVM Cable Sets, 1x Console Cable, 1x Firmware Upgrade Cable, 1x Grounding Wire, 1x Foot Pad Set (4 PCS), 1x Power Adapter, 1x User Manual, 1x Quick Start Guide
Daisy Chain Supported
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS1716A
Zoro #
G516424335
UPC #
672792000000
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.7 in
Depth
17 in
Rack Height
1U
Width
6.3 in
Details
Max. Resolution
2048 x 1536
Mount Type
Rack-mountable
Package Contents
CS1708A 16-Port PS/2 USB KVM Switch, 1x KVM Switch with Standard Rack Mounting Kit, 2x Custom KVM Cable Sets, 1x Console Cable, 1x Firmware Upgrade Cable, 1x Grounding Wire, 1x Foot Pad Set (4 PCS), 1x Power Adapter, 1x User Manual, 1x Quick Start Guide
Daisy Chain Supported
Yes
Number of Computers Supported
16
Environmentally Friendly
Yes
Graphic Mode
QXGA
Item
KVM Switchbox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.