
16-Port Usb/Ps2 Combo Kvm Switch
Mfr # CS1316
Zoro # G0340272
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
5.3 V DC
Max. Resolution
2048 x 1536
Includes
(1) Console Cable, (1) Firmware Upgrade Cable, (1) Grounding Wire, (1) Foot Pad Set (4 pads), (1) Power Adapter (AC Models), (1) User Manual, (1) Quick Start Guide.
Number of Computers Supported
16
Graphic Mode
QXGA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS1316
Zoro #
G0340272
UPC #
672792100369
Country of Origin
Unknown
Dimensions
Rack Height
1U
Depth
17 in
Height
1.7 in
Width
6.3 in
Details
Item
KVM Switchbox
Input Voltage
5.3 V DC
Max. Resolution
2048 x 1536
Includes
(1) Console Cable, (1) Firmware Upgrade Cable, (1) Grounding Wire, (1) Foot Pad Set (4 pads), (1) Power Adapter (AC Models), (1) User Manual, (1) Quick Start Guide.
Number of Computers Supported
16
Graphic Mode
QXGA
Mounting
Rack
Mount Type
Rack-mountable
Package Contents
CS1316 KVM Switch, 1 x Console Cable, 1 x Firmware Upgrade Cable, 1 x Grounding Wire, 1 x Foot Pad Set (4 pads), 1 x Power Adapter (AC Models), 1 x User Manual, 1 x Quick Start Guide
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.