Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 ULTRA SHORT DEPTH WIDE SCREEN LCD CONSOLE VGA/USB

  • Mfr # CL3100NX

  • Zoro # G314882979


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Pointing Device Type
TouchPad
Number of Proprietary Ports
1
Rack Height
1U
Screen Resolution
1366 x 768
Package Contents
CL3100 LCD KVM Console with Standard Rack Mount Kit, 1 x USB VGA KVM Cable (VGA, USB, Audio; 1.8-m/6 ft), 1 x Firmware Upgrade Cable, 1 x Power Cord, 1 x User Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3100NX
Zoro #
G314882979
UPC #
672792008771
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
1U
Screen Size
18.5 in
Width
18.9 in
Depth
18.8 in
Height
1.7 in

Details

Pointing Device Type
TouchPad
Number of Proprietary Ports
1
Screen Resolution
1366 x 768
Package Contents
CL3100 LCD KVM Console with Standard Rack Mount Kit, 1 x USB VGA KVM Cable (VGA, USB, Audio; 1.8-m/6 ft), 1 x Firmware Upgrade Cable, 1 x Power Cord, 1 x User Instructions
Input Voltage Range
100V AC to 240V AC
Number of USB Ports
3
Number of Computers Supported
1
Number of VGA Ports
1
USB
Yes
Item
LCD Rack Console
Product Material
Metal, Plastic
Proprietary Interface
Yes
Standards
UL 60950-1 , CAN/CSA
VGA
Yes
Power Consumption
14.10 W
Keyboard
Yes
Input Voltage
230 V AC, 120 V AC
Display Screen Type
LED
Environmentally Friendly
Yes
Headphone
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.