Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-port Ps-2-usb Kvm Switch

  • Mfr # CS82U

  • Zoro # G010745318


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Number of VGA Ports
1
PS/2 Port
Yes
Number of USB Ports
2
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS82U
Zoro #
G010745318
UPC #
672792800139
Country of Origin
China

Dimensions

Depth
14 in
Width
8.7 in
Height
2.2 in

Details

Environmentally Friendly
Yes
Number of VGA Ports
1
PS/2 Port
Yes
Number of USB Ports
2
USB
Yes
Number of PS/2 Ports
2
Item
KVM Switchbox
Max. Resolution
2048 x 1536
Number of Computers Supported
2
Package Contents
CubiQ KVM Switch, 2 x Custom KVM Cable Sets, 1 x User Guide
VGA
Yes
Graphic Mode
QXGA

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.