Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT PS/2-USB KVM SWITCH

  • Mfr # CS82U

  • Zoro # G514882984


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Number of USB Ports
2
VGA
Yes
Number of PS/2 Ports
2
USB
Yes
Package Contents
CubiQ KVM Switch, 2 x Custom KVM Cable Sets, 1 x User Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS82U
Zoro #
G514882984
UPC #
672792800139
Country of Origin
China

Dimensions

Width
8.7 in
Height
2.2 in
Depth
14 in

Details

Item
KVM Switchbox
Number of USB Ports
2
VGA
Yes
Number of PS/2 Ports
2
USB
Yes
Package Contents
CubiQ KVM Switch, 2 x Custom KVM Cable Sets, 1 x User Guide
PS/2 Port
Yes
Number of Computers Supported
2
Graphic Mode
QXGA
Number of VGA Ports
1
Environmentally Friendly
Yes
Max. Resolution
2048 x 1536

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.