Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT USB 3.0 4K DUAL DISPLAY DISPLAYPORT KVMP SWITCH

  • Mfr # CS1942DP

  • Zoro # G914883024


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Number of Local Users Supported
1
Input Voltage Range
12V DC
Mount Type
Rack-mountable
Number of Network (RJ-45) Ports
1
Number of USB Ports
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1942DP
Zoro #
G914883024
UPC #
672792007880
Country of Origin
Taiwan, Province of China

Dimensions

Depth
13.2 in
Height
1.7 in
Width
6.2 in

Details

Number of Local Users Supported
1
Input Voltage Range
12V DC
Mount Type
Rack-mountable
Number of Network (RJ-45) Ports
1
Number of USB Ports
6
Max. Resolution
4096 x 2160
Input Voltage
12 V DC
DisplayPort
Yes
USB
Yes
Package Contents
2-Port USB 3.0 4K DisplayPort Dual Display KVMP Switch, 4 x DisplayPort 1.2 Cables, 2 x USB 3.0 Cables, 4 x Audio Cables, 1 x Power Adapter, 1 x User Instructions
Number of DisplayPorts
6
Number of Computers Supported
2
Item
KVM Switchbox
Environmentally Friendly
Yes
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.