Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT USB 3.0 4K HDMI DUAL-DISPLAY KVMP SWITCH

  • Mfr # CS1842

  • Zoro # G514883028


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Supported
2
Package Contents
2-Port USB 3.0 4K HDMI Dual Display KVMP Switch, 4 x HDMI 2.0 Cables, 2 x USB 3.0 Cables, 2 x Speaker Cables, 2 x Microphone Cables, 1 x Power Adapter, 1 x Remote Port Selector, 1 x User Instructions
HDMI
Yes
Number of Local Users Supported
2
Number of HDMI Ports
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1842
Zoro #
G514883028
UPC #
672792011818
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Width
13.2 in
Depth
6.3 in

Details

Number of Computers Supported
2
Package Contents
2-Port USB 3.0 4K HDMI Dual Display KVMP Switch, 4 x HDMI 2.0 Cables, 2 x USB 3.0 Cables, 2 x Speaker Cables, 2 x Microphone Cables, 1 x Power Adapter, 1 x Remote Port Selector, 1 x User Instructions
HDMI
Yes
Number of Local Users Supported
2
Number of HDMI Ports
6
Max. Resolution
4096 x 2160
Item
KVM Switchbox
Number of USB Ports
6
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
USB
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.