Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Port Usb 3.0 Peripheral Sharing Device

  • Mfr # US234

  • Zoro # G0788762


product price: $51.45
/ea

Key Features

Includes
(2) USB 3.1 Gen1 Type-B to Type-A Cables, (1) Remote Port Selector, (1) User Instructions.
Features
Environmentally Friendly
Platform Supported
Linux, Mac, PC
Host Interface
USB Type B
Number of USB 3.1 Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US234
Zoro #
G0788762
UPC #
672792006821
Country of Origin
Unknown

Dimensions

Height
1.1 in
Length
3.7 in
Width
3.7 in

Details

Item
USB Switch
Includes
(2) USB 3.1 Gen1 Type-B to Type-A Cables, (1) Remote Port Selector, (1) User Instructions.
Features
Environmentally Friendly
Platform Supported
Linux, Mac, PC
Host Interface
USB Type B
Number of USB 3.1 Ports
4
Number of USB Ports
4
Environmentally Friendly
Yes
Package Contents
2 x 4 USB 3.1 Gen1 Peripheral Sharing Switch, 2 x USB 3.1 Gen1 Type-B to Type-A Cables, 1 x Remote Port Selector, 1 x User Instructions
Mount Type
External

Description

ATEN 2 x 4 USB 3.1 Gen1 Peripheral Sharing Switch - USB Type B - External - 4 USB Port(s) - 4 USB 3.1 Port(s) - PC, Mac, Linux

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.