
2-PORT USB 4K HDMI CABLE KVM WITH REMOTE PORT SELECTOR
Mfr # CS22H
Zoro # G116424469
product price: $117.59
/ea
Free Shipping & Returns
Key Features
Max. Resolution
4096 x 2160
Number of USB Ports
5
USB
Yes
Package Contents
2-Port USB 4K HDMI Cable KVM Switch with Remote Port Selector, 1 User Instructions
HDMI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS22H
Zoro #
G116424469
UPC #
672792000000
Country of Origin
China
Dimensions
Width
3.3 in
Height
1.2 in
Depth
3.3 in
Details
Max. Resolution
4096 x 2160
Number of USB Ports
5
USB
Yes
Package Contents
2-Port USB 4K HDMI Cable KVM Switch with Remote Port Selector, 1 User Instructions
HDMI
Yes
Number of Computers Supported
2
Environmentally Friendly
Yes
Item
KVM Switchbox
Number of HDMI Ports
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.