Zoro Homepage

2-PORT USB-C 4K DISPLAYPORT CABLE SWITCH WITH REMOTE PORT SELECTOR

  • Mfr # US3312

  • Zoro # G816433327


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Number of Local Users Supported
1
Number of DisplayPorts
1
Height
1.2 in
Package Contents
2-Port 4K DisplayPort USB-C Cable KVM Switch with Remote Port Selector, 1 x User Instructions
Maximum Operating Temperature
122°F (50°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US3312
Zoro #
G816433327
UPC #
672792000000
Country of Origin
China

Dimensions

Height
1.2 in
Depth
3.3 in
Width
3.3 in

Details

Number of Local Users Supported
1
Item
KM Switchbox
Number of DisplayPorts
1
Package Contents
2-Port 4K DisplayPort USB-C Cable KVM Switch with Remote Port Selector, 1 x User Instructions
Maximum Operating Temperature
122°F (50°C)
Features
Plug and Play, Bus Powered
DisplayPort
Yes
Max. Resolution
4096 x 2160
Number of USB Ports
4
Minimum Operating Temperature
32°F (0°C)
USB
Yes
Number of Computers Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.