Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Port USB-C DisplayPort Hybrid Cable KVM

  • Mfr # CS52DP

  • Zoro # G716424494


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Width
3.3 in
Number of Local Users Supported
1
USB
Yes
Number of Computers Supported
2
Number of DisplayPorts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS52DP
Zoro #
G716424494
UPC #
672792000000
Country of Origin
Unknown

Dimensions

Width
3.3 in
Height
1.2 in
Depth
3.3 in

Details

Number of Local Users Supported
1
USB
Yes
Number of Computers Supported
2
Number of DisplayPorts
2
Package Contents
2-Port USB-C DisplayPort Hybrid Cable KVM Switch CS52DP, 1 x User Instructions
Mount Type
Rack-mountable
Max. Resolution
4096 x 2160
Item
KVM Switchbox
DisplayPort
Yes
Number of USB Ports
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.