Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-port USB-C sharing switch with power pass through

  • Mfr # US3311

  • Zoro # G016433141


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Graphic Mode
4K
Features
Plug and Play
Number of USB Ports
6
Number of DisplayPorts
1
Package Contents
2-Port 4K DisplayPort USB-C KVM Dock Switch with Power Pass-through, 1 x Power Adapter, 2 x USB-C Cables, 1 x Port Switch Button, 1 x User Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US3311
Zoro #
G016433141
UPC #
672792000000
Country of Origin
Unknown

Dimensions

Width
4.7 in
Depth
5.6 in
Height
0.9 in

Details

Graphic Mode
4K
Features
Plug and Play
Number of USB Ports
6
Number of DisplayPorts
1
Item
KM Switchbox
Package Contents
2-Port 4K DisplayPort USB-C KVM Dock Switch with Power Pass-through, 1 x Power Adapter, 2 x USB-C Cables, 1 x Port Switch Button, 1 x User Instructions
Number of Computers Supported
2
USB
Yes
DisplayPort
Yes
Number of Local Users Supported
1
Compatible With
Windows, Mac, iPad Pro (USB-C), Android
Max. Resolution
3840 x 2160
Maximum Operating Temperature
104°F (40°C)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.