Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Port USB DP Single Display PP4.0 Secure KVM

  • Mfr # CS1182DP4

  • Zoro # G616424242


product price: $589.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Width
6.5 in
Package Contents
2-Port USB DisplayPort Secure KVM Switch (PSD PP v4.0 Compliant), 1 x Power Cord, 1 x User Instructions
Number of USB Ports
4
Max. Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1182DP4
Zoro #
G616424242
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.5 in
Height
1.7 in
Depth
13.2 in

Details

USB
Yes
Package Contents
2-Port USB DisplayPort Secure KVM Switch (PSD PP v4.0 Compliant), 1 x Power Cord, 1 x User Instructions
Item
KVM Switchbox
Number of USB Ports
4
Max. Resolution
3840 x 2160
Number of Computers Supported
2
DisplayPort
Yes
Frequency
50 Hz, 60 Hz
Number of DisplayPorts
3
Mount Type
Desktop
Number of Local Users Supported
1
Input Voltage Range
100 - 240 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.