
2-Port USB DVI Dual Display PP4.0 Secure KVM
Mfr # CS1142DP4
Zoro # G516424342
product price: $804.99
/ea
Free Shipping & Returns
Key Features
DisplayPort
Yes
Number of Computers Supported
2
Frequency
60 Hz, 50 Hz
Mount Type
Desktop
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS1142DP4
Zoro #
G516424342
UPC #
672792000000
Country of Origin
Taiwan, Province of China
Dimensions
Width
6.5 in
Height
2.6 in
Depth
13.2 in
Details
Item
KVM Switchbox
DisplayPort
Yes
Number of Computers Supported
2
Frequency
60 Hz, 50 Hz
Mount Type
Desktop
USB
Yes
Max. Resolution
3840 x 2160
Input Voltage Range
100 - 240 VAC
Number of DisplayPorts
6
Package Contents
CS1144DP4C 4-Port USB DisplayPort Dual Display Secure KVM Switch with CAC, 1 x Power Cord, 1 x User Instructions
Number of Local Users Supported
1
Number of USB Ports
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.