Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT USB DVI DUAL DISPLAY PP4.0 SECURE KVM W/ CAC SUPPORT

  • Mfr # CS1142DP4C

  • Zoro # G022445268


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Width
6.5 in
Package Contents
CS1142DP4C 2-Port USB DisplayPort Dual Display Secure KVM Switch with CAC, 1 x Power Cord, 1 x User Instructions
Number of Local Users Supported
1
Max. Resolution
3840 x 2160
Number of DisplayPorts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1142DP4C
Zoro #
G022445268
UPC #
195285283740
Country of Origin
China

Dimensions

Width
6.5 in
Depth
13.2 in
Height
2.6 in

Details

Package Contents
CS1142DP4C 2-Port USB DisplayPort Dual Display Secure KVM Switch with CAC, 1 x Power Cord, 1 x User Instructions
Number of Local Users Supported
1
Max. Resolution
3840 x 2160
Number of DisplayPorts
6
USB
Yes
Input Voltage Range
100 - 240 VAC
DisplayPort
Yes
Mount Type
Desktop
Number of USB Ports
7
Frequency
50 Hz, 60 Hz
Item
KVM Switchbox
Number of Computers Supported
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.