Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT USB DVI SINGLE DISPLAY PP4.0 SECURE KVM

  • Mfr # CS1182D4

  • Zoro # G816424417


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Supported
2
Mount Type
Desktop
Number of DVI Ports
3
Input Voltage Range
100-240V
Number of USB Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1182D4
Zoro #
G816424417
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Depth
13.2 in
Height
1.7 in
Width
6.5 in

Details

Number of Computers Supported
2
Mount Type
Desktop
Number of DVI Ports
3
Input Voltage Range
100-240V
Number of USB Ports
4
Package Contents
2-Port USB DVI Secure KVM Switch (PSD PP v4.0 Compliant), 1 x Power Cord, 1 x User Instructions
USB
Yes
Item
KVM Switchbox
Number of Local Users Supported
1
DVI
Yes
Max. Resolution
3840 x 2160
Frequency
50 Hz, 60 Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.