
2-Port USB FHD HDMI Cable KVM with Remote Port Selector
Mfr # CS22HF
Zoro # G016424453
product price: $72.09
/eaKey Features
Number of Computers Supported
2
Package Contents
CS22HF 2-Port USB FHD HDMI Cable KVM Switch, 1 x User Instructions
USB
Yes
Width
2.6 in
HDMI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS22HF
Zoro #
G016424453
UPC #
672792000000
Country of Origin
Thailand
Dimensions
Width
2.6 in
Depth
3.2 in
Height
1 in
Details
Number of Computers Supported
2
Package Contents
CS22HF 2-Port USB FHD HDMI Cable KVM Switch, 1 x User Instructions
USB
Yes
HDMI
Yes
Item
KVM Switchbox
Number of HDMI Ports
3
Number of USB Ports
4
Mount Type
Desktop
Max. Resolution
1920 x 1200
Number of Local Users Supported
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.