
2-PORT USB HDMI DUAL DISPLAY PP4.0 SECURE KVM
Mfr # CS1142H4
Zoro # G216424352
product price: $819.99
/ea
Free Shipping & Returns
Key Features
Input Current
1A
Height
2.6 in
Features
LED Indicator, Video DynaSync
Number of Local Users Supported
1
Mount Type
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS1142H4
Zoro #
G216424352
UPC #
672792000000
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.6 in
Width
6.5 in
Depth
13.2 in
Details
Input Current
1A
Features
LED Indicator, Video DynaSync
Number of Local Users Supported
1
Mount Type
Rack-mountable
Minimum Operating Temperature
32°F (0°C)
Input Voltage Range
100-240 V
Package Contents
2-Port USB HDMI Dual Display Secure KVM Switch (PSD PP v4.0 Compliant), 1 x Power Cord, 1 x User Instructions
USB
Yes
Number of Computers Supported
2
Number of HDMI Ports
6
Max. Resolution
3840 x 2160
Frequency
60 Hz, 50 Hz
Maximum Operating Temperature
122°F (50°C)
Item
KVM Switchbox
HDMI
Yes
Number of USB Ports
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.