Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT USB HDMI DUAL DISPLAY PP4.0 SECURE KVM W/ CAC SUPPORT

  • Mfr # CS1142H4C

  • Zoro # G116424384


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Number of Local Users Supported
1
Input Voltage Range
100-240 V
HDMI
Yes
Minimum Operating Temperature
32°F (0°C)
Number of HDMI Ports
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1142H4C
Zoro #
G116424384
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.6 in
Width
6.5 in
Depth
13.2 in

Details

Number of Local Users Supported
1
Input Voltage Range
100-240 V
HDMI
Yes
Minimum Operating Temperature
32°F (0°C)
Number of HDMI Ports
6
Frequency
60 Hz, 50 Hz
Number of Computers Supported
2
Item
KVM Switchbox
Maximum Operating Temperature
122°F (50°C)
USB
Yes
Input Current
1A
Number of USB Ports
7
Features
LED Indicator, Video DynaSync
Mount Type
Rack-mountable
Max. Resolution
3840 x 2160
Package Contents
2-Port USB HDMI Dual Display Secure KVM Switch with CAC (PSD PP v4.0 Compliant), 1 x Power Cord, 1 x User Instructions

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.