Zoro Homepage

2-PORT USB HDMI SINGLE DISPLAY PP4.0 SECURE KVM

  • Mfr # CS1182H4

  • Zoro # G116424292


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Number of HDMI Ports
3
Input Current
1A
Frequency
50 Hz, 60 Hz
Input Voltage Range
100-240 V
Number of USB Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1182H4
Zoro #
G116424292
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Width
6.5 in
Depth
13.2 in

Details

Number of HDMI Ports
3
Item
KVM Switchbox
Input Current
1A
Frequency
50 Hz, 60 Hz
Input Voltage Range
100-240 V
Number of USB Ports
4
Number of Computers Supported
2
Max. Resolution
3840 x 2160
Features
LED Indicator, Video DynaSync
Package Contents
2-Port USB HDMI Secure KVM Switch (PSD PP v4.0 Compliant), 1 x Power Cord, 1 x User Instructions
Number of Local Users Supported
1
Mount Type
Rack-mountable
Minimum Operating Temperature
32°F (0°C)
USB
Yes
HDMI
Yes
Maximum Operating Temperature
122°F (50°C)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.