Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Port Usb3.0 4K Displayport Kvmp Switch

  • Mfr # CS1922

  • Zoro # G0852806


product price: $225.99
/ea
Free Shipping & Returns

Key Features

DisplayPort
Yes
Number of DisplayPorts
3
Depth
8.3 in
Height
2.2 in
Number of Computers Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1922
Zoro #
G0852806
UPC #
672792403712
Country of Origin
Unknown

Dimensions

Depth
8.3 in
Height
2.2 in
Width
3.5 in

Details

DisplayPort
Yes
Number of DisplayPorts
3
Number of Computers Supported
2
Max. Resolution
4096 x 2160
Number of USB Ports
6
Number of Local Users Supported
1
Item
KM Switchbox
Package Contents
2-Port USB 3.0 4K DisplayPort KVMP™ Switch, 2 x DisplayPort Cables, 2 x USB 3.0 Cables, 4 x Audio Cables, 1 x Power Adapter, 1 x User Instructions
USB
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.