Zoro Homepage

2 REMOTE & 1 LOCAL SIMULTANEOUS USERS, 24PORT CAT5 FHD IP KVM WITH VIRTUAL MEDIA

  • Mfr # KN2132VB

  • Zoro # G921704787


product price: $5,869.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1200
PS/2 Port
Yes
Network (RJ-45)
Yes
Number of PS/2 Ports
2
Width
16.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN2132VB
Zoro #
G921704787
UPC #
672792014048
Country of Origin
Taiwan, Province of China

Dimensions

Width
16.2 in
Length
17.07 in
Height
1.7 in

Details

Max. Resolution
1920 x 1200
PS/2 Port
Yes
Network (RJ-45)
Yes
Number of PS/2 Ports
2
Maximum Operating Distance
164.04 ft
Number of Local Users Supported
1
Number of Remote Users Supported
2
Item
KVM Switchbox
Number of Network (RJ-45) Ports
36
Input Current
1A
Connectivity Technology
Wired
VGA
Yes
Frequency
50 Hz, 60 Hz
Features
LED Indicator
Graphic Mode
Full HD
Number of USB Ports
6
Number of VGA Ports
1
Minimum Operating Temperature
32°F (0°C)
Package Contents
KN2132VB KVM over IP Switch, 2x power cords, 1x mounting kit, 2x Lok-U-Plugs, 1x Lok-U-Plug installation tool, 1x foot pad set (4 pcs.), 1x user instructions
USB
Yes
Number of HDMI Ports
1
Device Type
KVM over IP
HDMI
Yes
Number of Computers Supported
512
Maximum Operating Temperature
104°F (40°C)
Input Voltage Range
100-240 v

Description

AND DUAL POWER SUPPLY - FIPS140-2 TAA COMPLIANT

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.