Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 User 8-Port Cat5 Kvm

  • Mfr # KH2508A

  • Zoro # G0385072


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V
Daisy Chain Supported
Yes
Number of VGA Ports
2
PS/2 Port
Yes
Depth
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH2508A
Zoro #
G0385072
UPC #
672792400452
Country of Origin
Unknown

Dimensions

Depth
6.4 in
Height
1.7 in
Width
17.2 in

Details

Input Voltage
230 V
Daisy Chain Supported
Yes
Number of VGA Ports
2
PS/2 Port
Yes
Number of Computers Supported
8
USB
Yes
VGA
Yes
Number of PS/2 Ports
4
Number of USB Ports
4
Item
KVM Switchbox
Max. Resolution
1600 x 1200
Maximum Operating Distance
164.04 ft
Graphic Mode
UXGA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.