Zoro Homepage

24PORT CAT5 FHD IP KVM 2 REMOTE 1 LOCAL USERS

  • Mfr # KN2124VB

  • Zoro # G822605855


product price: $5,659.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1900 x 1200
Number of Remote Users Supported
2
Mount Type
Rack-mountable
Graphic Mode
Full HD
Features
Virtual Display Technology, Video DynaSync
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN2124VB
Zoro #
G822605855
UPC #
672792014093
Country of Origin
Taiwan, Province of China

Dimensions

Width
16.2 in
Rack Height
1U
Height
1.7 in
Length
17.07 in

Details

Max. Resolution
1900 x 1200
Number of Remote Users Supported
2
Mount Type
Rack-mountable
Graphic Mode
Full HD
Features
Virtual Display Technology, Video DynaSync
Input Voltage Range
100-240 V
Connectivity Technology
Wired
Number of VGA Ports
1
VGA
Yes
Device Type
KVM over IP
Maximum Operating Temperature
104°F (40°C)
Number of Network (RJ-45) Ports
28
Number of HDMI Ports
1
Input Current
1A
Item
KVM Switchbox
USB
Yes
Frequency
50 Hz, 60 Hz
Number of USB Ports
6
Number of Computers Supported
512
HDMI
Yes
Minimum Operating Temperature
32°F (0°C)
Server Connection Via Twisted Pair
Category 5
USB 2.0
Yes
Number of Local Users Supported
1
Maximum Operating Distance
164.04 ft
Network (RJ-45)
Yes
Package Contents
KN2124VB KVM over IP Switch, 2x power cords, 1x mounting kit, 2x Lok-U-Plugs, 1x Lok-U-Plug installation tool, 1x foot pad set (4 pcs.), 1x user instructions

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.