
2L-5201U KEYBOARD / VIDEO / MOUSE KVM CABLE - 4 PIN USB TYPE A, HD-15 M - 15
Mfr # 2L5201U
Zoro # G715626172
product price: $25.69
/eaKey Features
Cable Type
USB
Standards
UL rated materials used to ensure safety, corrosion resistance, and longevity of the cable
Cable Length
4 ft
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2L5201U
Zoro #
G715626172
UPC #
672792151200
Country of Origin
China
Dimensions
Cable Length
4 ft
Details
Cable Type
USB
Standards
UL rated materials used to ensure safety, corrosion resistance, and longevity of the cable
Color
Black
Item
KVM Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.