Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X2 TRUE 4K HDMI MATRIX SWITCH WITH AUDIO DE-EMBEDDER

  • Mfr # VM0202HB

  • Zoro # G116424780


product price: $359.99
/ea
Free Shipping & Returns

Key Features

HDMI In
Yes
HDMI Out
Yes
Number of Input Devices Supported
2
Height
1.7 in
Number of Displays Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VM0202HB
Zoro #
G116424780
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Width
7.9 in
Depth
3 in

Details

HDMI In
Yes
Item
Audio/Video Switchbox
HDMI Out
Yes
Number of Input Devices Supported
2
Number of Displays Supported
2
Number of HDMI Inputs
2
Device Supported
Display
Mount Type
Rack-mountable
Max. Resolution
4096 x 2160
Connectivity Technology
Cable
Number of USB Ports
1
Package Contents
2 x 2 True 4K HDMI Matrix Switch with Audio De-Embedder, 1 x 3-pole Terminal Block, 1 x Power Adapter, 1 x IR Remote Control, 1 x IR Receiver, 1 x Rack Mount Kit, 1 x User Instructions
Graphic Mode
4K
Number of HDMI Outputs
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.