Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-PORT 4K USB-C AND DISPLAYPORT KVMP

  • Mfr # CS1953

  • Zoro # G916424263


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Max. Resolution
4096 x 2160
Number of USB Ports
7
Number of DisplayPorts
3
Package Contents
3-Port USB-C DisplayPort Hybrid KVMP Switch, 2 DisplayPort 1.2 Cables, 2 USB 3.0 Type-A to Type-B Cables, 1 USB-C Cable, 3 Audio Cables, 1 Remote Port Selector, 1 User Instructions, 1 Power Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1953
Zoro #
G916424263
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Depth
8.1 in
Height
1.7 in

Details

Max. Resolution
4096 x 2160
Item
KVM Switchbox
Number of USB Ports
7
Number of DisplayPorts
3
Package Contents
3-Port USB-C DisplayPort Hybrid KVMP Switch, 2 DisplayPort 1.2 Cables, 2 USB 3.0 Type-A to Type-B Cables, 1 USB-C Cable, 3 Audio Cables, 1 Remote Port Selector, 1 User Instructions, 1 Power Adapter
Environmentally Friendly
Yes
Number of Computers Supported
3
USB
Yes
DisplayPort
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.