Zoro Homepage

3 PORT TRUE 4K HDMI SWITCH

  • Mfr # VS381B

  • Zoro # G714882975


product price: $71.39
/ea

Key Features

Number of HDMI Outputs
1
Package Contents
3-Port True 4K HDMI Switch, 1 x USB to DC Power Cord, 1 x IR Remote Control, 1 x IR Receiver, 1 x User Instructions
HDMI Out
Yes
Number of HDMI Inputs
3
Depth
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS381B
Zoro #
G714882975
UPC #
672792012198
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.1 in
Width
2.8 in
Height
1 in

Details

Number of HDMI Outputs
1
Package Contents
3-Port True 4K HDMI Switch, 1 x USB to DC Power Cord, 1 x IR Remote Control, 1 x IR Receiver, 1 x User Instructions
HDMI Out
Yes
Number of HDMI Inputs
3
Number of Displays Supported
1
Number of Input Devices Supported
3
Device Supported
Display
Graphic Mode
4K
Max. Resolution
4096 x 2160
Connectivity Technology
Cable
Item
Audio/Video Switchbox
HDMI In
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.