
33 ft 10m USB 3.2 Gen1 Extender Cable
Mfr # UE331C
Zoro # G816423236
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Cable Type
USB/USB-C
Connector on Second End Details
1 x 24-Pin USB 3.2 (Gen 1) Type C - Female
End 2 Connection Type
USB 3.2 (Gen 1) Type C - Female
Product Material
Plastic - Housing
Package Contents
UE331C 10 M USB 3.2 Gen 1 Extender Cable, 1 x Power Adapter, 1 x User Instructions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UE331C
Zoro #
G816423236
UPC #
672792000000
Country of Origin
Taiwan, Province of China
Details
Cable Type
USB/USB-C
Connector on Second End Details
1 x 24-Pin USB 3.2 (Gen 1) Type C - Female
End 2 Connection Type
USB 3.2 (Gen 1) Type C - Female
Product Material
Plastic - Housing
Package Contents
UE331C 10 M USB 3.2 Gen 1 Extender Cable, 1 x Power Adapter, 1 x User Instructions
Connector Gender on First End
Male
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male
Device Supported
PC, Notebook, Peripheral Device, Camera
Data Transfer Speed
5-Gbit/s
Connector Gender on Second End
Female
Cable Characteristic
Extension Cable
Connector on First End Details
1 x USB 3.2 (Gen 1) Type A - Male
Item
Data Transfer Cable
Features
Plug & Play, Flexible
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.