Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33 ft. USB 3.1 Gen 1 Extender Cable

  • Mfr # UE3310

  • Zoro # G210660534


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Data Transfer Speed
5-Gbit/s
Connector on First End Details
1 x USB 3.1 Type A - Male
Cable Type
USB
Package Contents
1x UE3310 USB3.1 Gen1 Extender Cable, 1x AC Power Adapter, 1x USB Extension Cable
Cable Characteristic
Extension Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UE3310
Zoro #
G210660534
UPC #
672792007279
Country of Origin
China

Details

Data Transfer Speed
5-Gbit/s
Connector on First End Details
1 x USB 3.1 Type A - Male
Cable Type
USB
Package Contents
1x UE3310 USB3.1 Gen1 Extender Cable, 1x AC Power Adapter, 1x USB Extension Cable
Cable Characteristic
Extension Cable
End 1 Connection Type
USB 3.1 Type A - Male
Color
Black
Connector on Second End Details
1 x USB 3.1 Type A - Female
Item
Data Transfer Cable
End 2 Connection Type
USB 3.1 Type A - Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.