
33ft 10m VGA cable HD15M-HD15M
Mfr # 2L2510
Zoro # G916424928
product price: $99.65
/ea
Free Shipping & Returns
Key Features
Shielded
Yes
Compatible With
Aten - VS94A , VS92A ,VS98A
Supported Resolution
1920 x 1200
Connection B
1 x 15-Pin HD-15 VGA - Male
Shielding Material
Aluminum Mylar, Aluminum Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2L2510
Zoro #
G916424928
UPC #
672792000000
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
32.81 ft
Details
Shielded
Yes
Compatible With
Aten - VS94A , VS92A ,VS98A
Supported Resolution
1920 x 1200
Connection B
1 x 15-Pin HD-15 VGA - Male
Shielding Material
Aluminum Mylar, Aluminum Tape
Material
Tinned Copper
Item
Video Cable
Device Supported
Video Device, Video Splitter
Connection A
1 x 15-Pin HD-15 VGA - Male
Jacket Material
Polyvinyl Chloride (PVC)
Gauge
30 AWG
Cable Type
VGA
Connector Gender on First End
Male
Connector Gender on Second End
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.