Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Port 4K60 Single View Hdmi Kvmp

  • Mfr # CS1824

  • Zoro # G0036192


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Controlled
4
Max. Resolution
4096 x 2160
Number of HDMI Ports
5
Green Environmental Attribute
Environmentally Friendly
Number of USB Ports
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1824
Zoro #
G0036192
UPC #
672792011177
Country of Origin
Unknown

Dimensions

Height
2.2 in
Depth
3.5 in
Width
10.6 in

Details

Item
KVM Switchbox
Number of Computers Controlled
4
Max. Resolution
4096 x 2160
Number of HDMI Ports
5
Green Environmental Attribute
Environmentally Friendly
Number of USB Ports
7
Mounting
Rack-mountable
Number of Local Users Supported
1
USB
Yes
HDMI
Yes
Mount Type
Rack-mountable, Desktop
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.