Zoro Homepage

4-PORT DUAL DISPLAY UNIVERSAL SECURE KVM PP4.0 (HDMI / DISPLAYPORT) WITH CAC SUP

  • Mfr # CS1144DPH4C

  • Zoro # G822442757


product price: $1,709.99
/ea
Free Shipping & Returns

Key Features

Number of HDMI Ports
10
Device Type
Secure KVM
Max. Resolution
5120 x 2880
Number of DisplayPorts
10
Length
9.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1144DPH4C
Zoro #
G822442757
UPC #
672792016295
Country of Origin
Taiwan, Province of China

Dimensions

Length
9.65 in
Height
2.4 in
Width
5.7 in

Details

Number of HDMI Ports
10
Device Type
Secure KVM
Max. Resolution
5120 x 2880
Number of DisplayPorts
10
DisplayPort
Yes
Item
KVM Switchbox
Number of Computers Supported
4
Graphic Mode
5K
Input Current
1.20 A
Minimum Operating Temperature
32°F (0°C)
Features
Tamper Proof, Intrusion Detection, Video DynaSync, LED Indicator
USB
Yes
Input Voltage Range
100-240V
Number of USB Ports
10
HDMI
Yes
Connectivity Technology
Wired
Standards
PSD PP v4.0
Package Contents
CS1144DPH4C KVM Switchbox, 1x Power adapter, 1x Foot pad set, 1x Port name labels, 1x HDMI cable lock set, 1x User instructions
Maximum Operating Temperature
104°F (40°C)
Frequency
60 Hz, 50 Hz

Description

PORT

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.