4-Port Dual-Link Dvi Kvm
- Mfr # CS1784A
- Zoro # G824191400
product price:Â
$
581.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS1784A
- Zoro #
- G824191400
- UPC #
- -
- Country of Origin
- China
Description
The CS1784A USB DVI Dual Link KVMP Switch charts a revolutionary direction in KVM switch functionality. It combines the capabilities of a 4-port KVM switch with a 2-Port USB hub while providing a DVI monitor interface and audio support. Moreover it carries advanced features such as 120Hz 3D display support gaming keyboard compatibility and port selection/switching using a mouse aimed at giving you flexibility convenience and enjoyment. Video Signals: WQXGA. Computer Ports: 4 x Type B Female USB 2.0 USB. 4 x DVI-I Female Digital Video. 4 x Mini-phone Stereo Female Line Out. 4 x Mini-phone Stereo Female Microphone. Dimensions: 2.17 in Height x 10.63 in Width x 3.43 in Depth. Graphics Resolution: 2560 x 1600. User/Console Ports: 2 x Type A Female USB 2.0 USB. 1 x DVI-I Female Digital Video. 2 x Mini-phone Stereo Female Line Out. 2 x Mini-phone Stereo Female Microphone. Input Voltage: 5.3 V DC. Other Ports: 2 x Type A Female USB 2.0 USB.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.