
4-PORT DVI QUAD-IN-ONE KVMP REPLACES CM1
Mfr # CM1164A
Zoro # G021709811
product price: $1,899.99
/ea
Free Shipping & Returns
Key Features
Number of Computers Supported
4
Width
17.2 in
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Mount Type
Desktop, Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM1164A
Zoro #
G021709811
UPC #
672792008955
Country of Origin
Taiwan, Province of China
Dimensions
Width
17.2 in
Depth
6.5 in
Height
1.7 in
Details
Number of Computers Supported
4
Environmentally Friendly
Yes
Item
KVM Switchbox
Network (RJ-45)
Yes
Mount Type
Desktop, Rack-mountable
Number of Local Users Supported
1
Input Voltage Range
100V AC to 240V AC
Number of USB Ports
8
Input Voltage
230 V AC, 120 V AC
Number of Network (RJ-45) Ports
2
Number of DVI Ports
5
USB
Yes
Max. Resolution
1920 x 1200
DVI
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.