Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-PORT HD SWITCH W/ MIRROR OUTPUTS

  • Mfr # VS482

  • Zoro # G116433324


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Number of HDMI Inputs
4
Width
6.2 in
Number of Displays Supported
2
Graphic Mode
WUXGA
Max. Resolution
1920 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS482
Zoro #
G116433324
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.2 in
Height
2.2 in

Details

Number of HDMI Inputs
4
Number of Displays Supported
2
Graphic Mode
WUXGA
Max. Resolution
1920 x 1200
Item
Video Switchbox
Number of Input Devices Supported
4
Scan Format
1080p
Environmentally Friendly
Yes
Mount Type
Rack-mountable
Device Supported
Computer
HDMI Out
Yes
HDMI In
Yes
Package Contents
4-Port Dual View HD Video Switch, 1x IR Remote Control Unit, 1x Power Adapter, 1x User Instructions, 1x Mounting Kit
Audio Line Out
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.