Shop ATEN
See all product information
Create Account
4-Port HDMI Splitter - 1 x HDMI In - 4 x HDMI Out
- Mfr # VS184A
- Zoro # G214936321
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Number of HDMI Outputs
4
Width
3.1 in
Length
7.9 in
HDMI Out
Yes
HDMI In
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VS184A
- Zoro #
- G214936321
- UPC #
- 672792004377
- Country of Origin
- China
- Number of HDMI Outputs
- 4
- HDMI Out
- Yes
- HDMI In
- Yes
- Item
- Signal Splitter
- Input Voltage
- 3V DC
- Number of HDMI Inputs
- 1
- Includes
- 4-Port HDMI Splitter, (1) Power Adapter, (1) HDMI Cable, (1) User Instructions
- Green Environmental Attribute
- Environmentally Friendly
- Material
- Metal
Dimensions
- Width
- 3.1 in
- Length
- 7.9 in
- Height
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.