
4-PORT PS/2-USB KVM SWITCH
Mfr # CS84U
Zoro # G414883005
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Graphic Mode
QXGA
USB
Yes
Package Contents
CubiQ KVM Switch, 4 x Custom KVM Cable Sets, 1 x User Guide
Height
2.2 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS84U
Zoro #
G414883005
UPC #
672792002052
Country of Origin
China
Dimensions
Height
2.2 in
Width
8.7 in
Depth
21 in
Details
Graphic Mode
QXGA
USB
Yes
Package Contents
CubiQ KVM Switch, 4 x Custom KVM Cable Sets, 1 x User Guide
Item
KVM Switchbox
Environmentally Friendly
Yes
Number of USB Ports
2
Number of PS/2 Ports
2
Max. Resolution
2048 x 1536
Number of VGA Ports
1
VGA
Yes
PS/2 Port
Yes
Number of Computers Supported
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.