Shop ATEN
See all product information
Create Account
4-port USB 2.0 CAT 5 Extender (100m)
- Mfr # UCE32100
- Zoro # G416433215
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Media Type Supported
Twisted Pair
Number of USB Ports
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCE32100
- Zoro #
- G416433215
- UPC #
- 672792000000
- Country of Origin
- Taiwan, Province of China
Dimensions
- Receiver Depth
- 3.11 in
- Receiver Height
- 0.96 in
- Transmitter Height
- 0.96 in
- Transmitter Depth
- 3.11 in
- Transmitter Width
- 4 in
- Receiver Width
- 4 in
Details
- Item
- Video Extender Transmitter/Receiver
- Number of Network (RJ-45) Ports
- 2
- Network (RJ-45)
- Yes
- Environmentally Friendly
- Yes
- Media Type Supported
- Twisted Pair
- Number of USB Ports
- 7
- Package Contents
- 1 x UCE32100T USB 2.0 CAT 5 Transmitter, 1 x UCE32100R USB 2.0 CAT 5 Receiver, 1 x USB 2.0 Type-A Male to Type-B Male Cable, 1 x Power Adapter, 1 x Power Cord, 4 x Mounting Kit, 2 x Din Rail, 2 x DC Jack Lock Kit, 2 x Rubber Feet Sets, 1 x User Instructions
- Maximum Operating Distance
- 3.94 in
- Connectivity Technology
- Wired
- Mount Type
- Wall Mountable, Rack-mountable
- Twisted Pair Cable Standard
- Category 5
- USB
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.