Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Port USB DP Dual Display PP4.0 Secure KVM w/ CAC Support

  • Mfr # CS1144DP4C

  • Zoro # G316424320


product price: $965.99
/ea
Free Shipping & Returns

Key Features

Frequency
60 Hz, 50 Hz
Depth
13.2 in
Mount Type
Desktop
Number of USB Ports
11
Height
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1144DP4C
Zoro #
G316424320
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Depth
13.2 in
Height
2.6 in
Width
6.5 in

Details

Frequency
60 Hz, 50 Hz
Mount Type
Desktop
Number of USB Ports
11
Number of DisplayPorts
10
Number of Computers Supported
4
Max. Resolution
3840 x 2160
DisplayPort
Yes
Package Contents
CS1144DP4C 4-Port USB DisplayPort Dual Display Secure KVM Switch with CAC, 1 x Power Cord, 1 x User Instructions
Item
KVM Switchbox
USB
Yes
Number of Local Users Supported
1
Input Voltage Range
100 - 240 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.