Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Port USB DVI Dual Display PP4.0 Secure KVM w/ CAC Support

  • Mfr # CS1144D4C

  • Zoro # G716424258


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

DVI
Yes
Input Voltage Range
100 - 240 VAC
Number of Local Users Supported
1
Number of Computers Supported
4
Package Contents
4-Port USB DVI Dual Display Secure KVM Switch with CAC (PSD PP v4.0 Compliant), 1 x Power Cord, 1 x User Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1144D4C
Zoro #
G716424258
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.6 in
Width
6.5 in
Depth
13.2 in

Details

DVI
Yes
Input Voltage Range
100 - 240 VAC
Number of Local Users Supported
1
Number of Computers Supported
4
Package Contents
4-Port USB DVI Dual Display Secure KVM Switch with CAC (PSD PP v4.0 Compliant), 1 x Power Cord, 1 x User Instructions
Number of DVI Ports
10
Number of USB Ports
11
Item
KVM Switchbox
USB
Yes
Frequency
60 Hz, 50 Hz
Max. Resolution
3840 x 2160
Mount Type
Desktop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.