
4-Port USB HDMI Single Display PP4.0 Secure KVM
Mfr # CS1184D4
Zoro # G216424550
product price: $689.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Desktop
Frequency
50 Hz, 60 Hz
Input Voltage Range
100 - 240 VAC
USB
Yes
DVI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS1184D4
Zoro #
G216424550
UPC #
672792000000
Country of Origin
Taiwan, Province of China
Dimensions
Depth
13.2 in
Height
1.7 in
Width
6.5 in
Details
Mount Type
Desktop
Frequency
50 Hz, 60 Hz
Input Voltage Range
100 - 240 VAC
USB
Yes
DVI
Yes
Number of USB Ports
6
Max. Resolution
3840 x 2160
Number of DVI Ports
5
Item
KVM Switchbox
Number of Computers Supported
4
Package Contents
4-Port USB DVI Secure KVM Switch (PSD PP v4.0 Compliant), 1 x Power Cord, 1 x User Instructions
Number of Local Users Supported
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.