Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-PORT USB HDMI SINGLE DISPLAY PP4.0 SECURE KVM

  • Mfr # CS1184H4

  • Zoro # G316424283


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3840 x 2160
Number of HDMI Ports
5
Number of Local Users Supported
1
Number of USB Ports
6
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1184H4
Zoro #
G316424283
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.5 in
Height
1.7 in
Depth
13.2 in

Details

Max. Resolution
3840 x 2160
Number of HDMI Ports
5
Number of Local Users Supported
1
Item
KVM Switchbox
Number of USB Ports
6
Package Contents
4-Port USB HDMI Secure KVM Switch (PSD PP v4.0 Compliant), 1 x Power Cord, 1 x User Instructions
Maximum Operating Temperature
122°F (50°C)
Input Current
1A
Mount Type
Rack-mountable
Frequency
60 Hz, 50 Hz
Input Voltage Range
100-240 V
Minimum Operating Temperature
32°F (0°C)
Number of Computers Supported
4
HDMI
Yes
USB
Yes
Features
Video DynaSync, LED Indicator

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.