Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-PORT USB HDMI SINGLE DISPLAY PP4.0 SECURE KVM W/ CAC SUPPORT

  • Mfr # CS1184H4C

  • Zoro # G316424269


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Number of USB Ports
11
Input Current
1A
Frequency
50 Hz, 60 Hz
Maximum Operating Temperature
122°F (50°C)
Package Contents
4-Port USB HDMI Secure KVM Switch with CAC (PSD PP v4.0 Compliant), 1 x Power Cord, 1 x User Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1184H4C
Zoro #
G316424269
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.5 in
Depth
13.2 in
Height
1.7 in

Details

Number of USB Ports
11
Input Current
1A
Frequency
50 Hz, 60 Hz
Maximum Operating Temperature
122°F (50°C)
Package Contents
4-Port USB HDMI Secure KVM Switch with CAC (PSD PP v4.0 Compliant), 1 x Power Cord, 1 x User Instructions
HDMI
Yes
Features
Video DynaSync, LED Indicator
Minimum Operating Temperature
32°F (0°C)
Number of Local Users Supported
1
Input Voltage Range
100-240 V
Item
KVM Switchbox
Number of Computers Supported
4
Max. Resolution
3840 x 2160
Number of HDMI Ports
5
USB
Yes
Mount Type
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.