Zoro Homepage

4-Port USB-PS/2 KVM

  • Mfr # CS84U

  • Zoro # G310773974


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Package Contents
CubiQ KVM Switch, 4 x Custom KVM Cable Sets, 1 x User Guide
USB
Yes
PS/2 Port
Yes
VGA
Yes
Number of Computers Supported
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS84U
Zoro #
G310773974
UPC #
672792002052
Country of Origin
China

Dimensions

Width
8.7 in
Depth
21 in
Height
2.2 in

Details

Package Contents
CubiQ KVM Switch, 4 x Custom KVM Cable Sets, 1 x User Guide
USB
Yes
PS/2 Port
Yes
VGA
Yes
Number of Computers Supported
4
Item
KVM Switchbox
Environmentally Friendly
Yes
Graphic Mode
QXGA
Number of VGA Ports
1
Number of PS/2 Ports
2
Max. Resolution
2048 x 1536
Number of USB Ports
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.