
4-PORT USB2.0 KVMP SWITCH WITH AUDIO SUPPORT, CABLES INCLUDED, USB 2.0 PERIPHERA
Mfr # CS1734B
Zoro # G015272215
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Depth
3.4 in
Graphic Mode
QXGA
Package Contents
CS1734B 4-Port USB KVMP Switch, 4 x Custom USB KVM Cables, USB-to-PS/2 keyboard and Mouse Converter, Firmware Upgrade Cable, Power Adapter, User Manual, Quick Start Guide, 2 x OSD/Hotkey Sticker
Height
2.2 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS1734B
Zoro #
G015272215
UPC #
672792112256
Country of Origin
China
Dimensions
Depth
3.4 in
Height
2.2 in
Width
8.3 in
Details
Graphic Mode
QXGA
Package Contents
CS1734B 4-Port USB KVMP Switch, 4 x Custom USB KVM Cables, USB-to-PS/2 keyboard and Mouse Converter, Firmware Upgrade Cable, Power Adapter, User Manual, Quick Start Guide, 2 x OSD/Hotkey Sticker
Item
KVM Switchbox
Environmentally Friendly
Yes
Number of Computers Supported
4
USB
Yes
Max. Resolution
2048 x 1536
Input Voltage
5.3 V DC
Number of USB Ports
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.