
4-PORT USB3.0 4K DISPLAYPORT KVMP
Mfr # CS1924M
Zoro # G316424351
product price: $754.99
/ea
Free Shipping & Returns
Key Features
Max. Resolution
4096 x 2160
Width
3.5 in
Height
2.2 in
Number of Computers Supported
4
HDMI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS1924M
Zoro #
G316424351
UPC #
672792000000
Country of Origin
Taiwan, Province of China
Dimensions
Width
3.5 in
Height
2.2 in
Depth
10.6 in
Details
Max. Resolution
4096 x 2160
Item
KVM Switchbox
Number of Computers Supported
4
HDMI
Yes
USB
Yes
DisplayPort
Yes
Number of HDMI Ports
1
Mount Type
Desktop
Number of USB Ports
8
Package Contents
4-Port USB 3.0 4K DisplayPort MST KVMP Switch, 4 x DisplayPort 1.2 Cables (1.5m/5ft), 4 x USB Cables (USB 3.0-A to USB 3.0-B; 1.8m/6ft), 8 x Audio Cables (1.8m/6ft), 1 x Power Adapter, 1 x User Instructions
Number of DisplayPorts
5
Input Voltage Range
5V DC
Number of Local Users Supported
1
Input Voltage
5 V DC
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.