
4-port USB3.0 4K Dual-View DisplayPort KVMP Switch.
Mfr # CS1944DP
Zoro # G216424499
product price: $679.99
/ea
Free Shipping & Returns
Key Features
Width
6.2 in
Network (RJ-45)
Yes
Number of Local Users Supported
1
DisplayPort
Yes
Mount Type
Desktop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS1944DP
Zoro #
G216424499
UPC #
672792000000
Country of Origin
Taiwan, Province of China
Dimensions
Width
6.2 in
Depth
13.2 in
Height
1.7 in
Details
Item
KVM Switchbox
Network (RJ-45)
Yes
Number of Local Users Supported
1
DisplayPort
Yes
Mount Type
Desktop
Package Contents
4-Port USB 3.0 4K DisplayPort Dual Display KVMP Switch, 8 x DisplayPort 1.2 Cables, 4 x USB 3.0 Cables, 8 x Audio Cables, 1 x Power Adapter, 1 x User Instructions
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
1
Number of USB Ports
8
USB
Yes
Number of Computers Supported
4
Number of DisplayPorts
10
Max. Resolution
4096 x 2160
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.