Zoro Homepage

4 REMOTE & 1 LOCAL, 32PORT CAT5 IP KVM

  • Mfr # KN4132VA

  • Zoro # G616424303


product price: $9,859.99
/ea
Free Shipping & Returns

Key Features

Package Contents
KN4132VA KVM over IP Switch, 2 x SA0142 Serial Adapters (RJ45-F to DB9-M; DTE to DCE), 2 x Power Cords, 1 x Mounting Kit, 2 x Lok-U-Plugs, 1 x Lok-U-Plug Installation Tool, 1 x Foot Pad Set (4 pcs.), 1 x User Instructions
Width
16.2 in
Height
1.7 in
Number of DVI Ports
1
Number of VGA Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN4132VA
Zoro #
G616424303
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
16.2 in
Height
1.7 in
Depth
17.1 in

Details

Package Contents
KN4132VA KVM over IP Switch, 2 x SA0142 Serial Adapters (RJ45-F to DB9-M; DTE to DCE), 2 x Power Cords, 1 x Mounting Kit, 2 x Lok-U-Plugs, 1 x Lok-U-Plug Installation Tool, 1 x Foot Pad Set (4 pcs.), 1 x User Instructions
Number of DVI Ports
1
Number of VGA Ports
1
Number of Computers Supported
32
USB
Yes
Number of Network (RJ-45) Ports
37
DVI
Yes
Network (RJ-45)
Yes
Item
KVM Switchbox
Number of Remote Users Supported
4
Environmentally Friendly
Yes
Max. Resolution
1920 x 1200
Number of Local Users Supported
1
Number of USB Ports
6
VGA
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.