4 REMOTE & 1 LOCAL SIMULTANEOUS USERS, 16PORT CAT5 FHD IP KVM WITH VIRTUAL MEDIA

  • Mfr # KN4016VB

  • Zoro # G522443047


product price: $8,539.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
32°F (0°C)
Maximum Operating Distance
164.04 ft
Input Current
1A
HDMI
Yes
Number of HDMI Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN4016VB
Zoro #
G522443047
UPC #
672792014055
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Length
17.07 in
Width
16.2 in

Details

Minimum Operating Temperature
32°F (0°C)
Maximum Operating Distance
164.04 ft
Input Current
1A
HDMI
Yes
Number of HDMI Ports
1
Network (RJ-45)
Yes
Max. Resolution
1920 x 1200
Frequency
60 Hz, 50 Hz
Number of PS/2 Ports
2
Number of Network (RJ-45) Ports
20
Device Type
KVM over IP
PS/2 Port
Yes
Item
KVM Switchbox
Input Voltage Range
100-240V
VGA
Yes
Number of Remote Users Supported
4
USB
Yes
Number of VGA Ports
1
Connectivity Technology
Wired
Graphic Mode
Full HD
Package Contents
KN4016VB KVM over IP Switch, 2x power cords, 1x mounting kit, 2x Lok-U-Plugs, 1x Lok-U-Plug installation tool, 1x foot pad set (4 pcs.), 1x user instructions
Number of USB Ports
4
Maximum Operating Temperature
104°F (40°C)
Number of Computers Supported
512
Number of Local Users Supported
1

Description

AND DUAL POWER SUPPLY - FIPS 140-2 TAA COMPLIANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.